Square D QOB125 Breaker, Bolt-On, 25A, 1P, 120/240VAC, QOB Type, 10 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB125
  • Rexel Part Number:

    67677
  • UPC:

    78590136825

25 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 10 kAIC, 120/240 VAC.

$ 39.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB125

Rexel Part # 67677

UPC 78590136825

UNSPSC 39121603

Amps 25

Family / Style QOB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch