Square D QOB125VH Breaker, Bolt-On, 25A, 1P, 120/240VAC, QOB Type, 22 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB125VH
  • Rexel Part Number:

    67485
  • UPC:

    78590137189

25 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 22 kAIC, 120/240 VAC.

$ 72.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB125VH

Rexel Part # 67485

UPC 78590137189

UNSPSC 39121603

Amps 25

Family / Style QOB

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch