Square D QOB130VH Breaker, Bolt-On, 30A, 1P, 120/240V, QOB-VH Type, 22 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB130VH
  • Rexel Part Number:

    67462
  • UPC:

    78590137190

Breaker, 30 Amp, 1-Pole, QOB-VH Type, Bolt-On, 22 kAIC, 120/240 Volt AC, Fixed Thermal-Magnetic Trip

$ 72.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB130VH

Rexel Part # 67462

UPC 78590137190

UNSPSC 39121603

Amps 30

Family / Style QO

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch