Square D QOB140 Breaker, Bolt-On, 40A, 1P, 120/240VAC, QOB Type, 10 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB140
  • Rexel Part Number:

    67538
  • UPC:

    78590141678

40 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QOB, Bolt-On, 10 kAIC, 120/240 VAC.

$ 39.80 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB140

Rexel Part # 67538

UPC 78590141678

UNSPSC 39121603

Amps 40

Family / Style QOB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch