Siemens B12000S01 Breaker, Bolt On, 20A, 1P, 120V, BL Type, Shunt Trip

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B12000S01
  • Rexel Part Number:

    41297
  • UPC:

    783643268234

20 Amp, 1-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 10 kAIC, 120 Volt AC

$ 300.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B12000S01

Rexel Part # 41297

UPC 783643268234

UNSPSC 39121616

Amps 20

Family / Style BL

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch