Siemens B120H Breaker, 20A, 1P, 120V, BL Type, 22 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B120H
  • Rexel Part Number:

    42176
  • UPC:

    783643263826

20 Amp, 1-Pole, BL Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 22 kAIC, 120 Volt AC

$ 100.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B120H

Rexel Part # 42176

UPC 783643263826

UNSPSC 39121616

Amps 20

Family / Style BL

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch