Siemens B150 50A, 1P, 120V, BL Type, 10 kAIC, CB

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B150
  • Rexel Part Number:

    42426
  • UPC:

    783643263482

50 Amp, 1-Pole, BL Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120V AC.

$ 50.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B150

Rexel Part # 42426

UPC 783643263482

UNSPSC 39121601

Amps 50

Family / Style BL

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch