Siemens B160 60A, 1P, 120V, BL Type, 10 kAIC, CB

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B160
  • Rexel Part Number:

    250534
  • UPC:

    783643263505

60 Amp, 1-Pole, BL Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120V AC.

$ 50.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B160

Rexel Part # 250534

UPC 783643263505

UNSPSC 39121601

Amps 60

Family / Style BL

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch