GE Industrial TEY120 Breaker, 20A, 120/240/277VAC, 1P, Molded Case, 14kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TEY120
  • Rexel Part Number:

    58927
  • UPC:

    783164180916

20 Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 VAC, 250VDC, Fixed Thermal-Magnetic Trip

$ 47.04 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TEY120

Rexel Part # 58927

UPC 783164180916

UNSPSC 39121601

Amps 20

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch