GE TEY135 Breaker, Bolt On, 35A, 277VAC, 1P, Molded Case, 14kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TEY135
  • Rexel Part Number:

    77702
  • UPC:

    78316440331

35 Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip

$ 66.69 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TEY135

Rexel Part # 77702

UPC 78316440331

UNSPSC 39121601

Amps 35

Family / Style TEY

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 277

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch