GE TEY160 Breaker, Bolt On, 60A, 277VAC, 1P, Molded Case, 14kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TEY160
  • Rexel Part Number:

    144231
  • UPC:

    78316418215

60 Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip

$ 130.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TEY160

Rexel Part # 144231

UPC 78316418215

UNSPSC 39121601

Amps 60

Family / Style TEY

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 277

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch