Square D EDB14015 Breaker, Bolt On, 1P, 15A, 277VAC, 18KAIC, Thermal Magnetic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EDB14015
  • Rexel Part Number:

    157019
  • UPC:

    78590187889

Breaker, Bolt On, 1 Pole, 15 Amp, 277 Volt AC, 18kAIC

$ 150.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EDB14015

Rexel Part # 157019

UPC 78590187889

UNSPSC 39121603

Amps 15

Family / Style EDB

Interrupt Rating AC 18000

Poles 1

Type Breaker

Volts AC 277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch