Square D EDB14040 Breaker, Bolt On, 1P, 40A, 277VAC, 18kAIC, Thermal Magnetic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EDB14040
  • Rexel Part Number:

    61242
  • UPC:

    78590187895

Breaker, Bolt On, 1 Pole, 40 Amp, 277 Volt AC, 18kAIC

$ 150.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EDB14040

Rexel Part # 61242

UPC 78590187895

UNSPSC 39121603

Amps 40

Family / Style EDB

Interrupt Rating AC 18000

Poles 1

Type Breaker

Volts AC 277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch