Siemens BQD130 Breaker, Bolt On, 30A, 1P, 277 VAC, 125 VDC, Type BQD, 14 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    BQD130
  • Rexel Part Number:

    42005
  • UPC:

    783643277113

30 Amp, 1-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.

$ 193.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # BQD130

Rexel Part # 42005

UPC 783643277113

UNSPSC 39121616

Amps 30

Family / Style BQD

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 277

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch