Siemens BQD140 20A, 1P, 277 VAC, 125 VDC, Type BQD, 14 kAIC, CB

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    BQD140
  • Rexel Part Number:

    40480
  • UPC:

    783643277137

40 Amp, 1-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.

$ 193.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # BQD140

Rexel Part # 40480

UPC 783643277137

UNSPSC 39121616

Amps 40

Family / Style BQD

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 277

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch