Siemens LGB1B030B Breaker, Bolt On, 1P, 30A, 277VAC, 65 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    LGB1B030B
  • Rexel Part Number:

    830464
  • UPC:

    887621219949

Breaker, Bolt On, 1-Pole, 30 Amp, 277 Volt AC, 65 kAIC, Panel Board Mount

$ 518.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # LGB1B030B

Rexel Part # 830464

UPC 887621219949

UNSPSC 39121601

Amps 30

Family / Style LGB

Mounting Panel

Poles 1

Type Breaker

Volts AC 277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch