Eaton BR115H 15A, 1P, 120/240V, 10 kAIC CB Hi-Mag

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR115H
  • Rexel Part Number:

    104542
  • UPC:

    786676362061

15 Amp, 1-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Switch Duty Rated.

$ 55.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR115H

Rexel Part # 104542

UPC 786676362061

UNSPSC 39121601

Amps 15

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch