Eaton BR120H 20A, 1P, 120/240V, 10 kAIC CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR120H
  • Rexel Part Number:

    363716
  • UPC:

    786676362115

20 Amp, 1-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Switch Duty Rated.

$ 45.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR120H

Rexel Part # 363716

UPC 786676362115

UNSPSC 39121601

Amps 20

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch