Eaton BR125 Breaker, 25A, 1P, 120/240V, 10 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR125
  • Rexel Part Number:

    82451
  • UPC:

    786676362153

25 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.

$ 35.75 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR125

Rexel Part # 82451

UPC 786676362153

UNSPSC 39121603

Amps 25

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch