Eaton BRF115 1P 15A BR Type Fire Alarm Breaker

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BRF115
  • Rexel Part Number:

    342013
  • UPC:

    786685405308

15 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Fire Alarm Switch.

$ 151.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BRF115

Rexel Part # 342013

UPC 786685405308

UNSPSC 39121601

Amps 15

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch