Eaton BRH120 Breaker, 20A, 1P, 120/240V, 22 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BRH120
  • Rexel Part Number:

    247853
  • UPC:

    786676373104

20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #14-4, 120/240 VAC.

$ 87.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BRH120

Rexel Part # 247853

UPC 786676373104

UNSPSC 39121601

Amps 20

Family / Style BR

Interrupt Rating AC 22000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch