Eaton CH115ST 15A, 1P, 120/240V, 10 kAIC, Type CH CB w/ Shunt Trip

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH115ST
  • Rexel Part Number:

    117157
  • UPC:

    782113322094

15 Amp, 1-Pole, CH Circuit Breaker with Shunt Trip, 10 kAIC, 120/240 VAC. Switch Duty Rated.

$ 424.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH115ST

Rexel Part # 117157

UPC 782113322094

UNSPSC 39121601

Amps 15

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch