Eaton CH120HM Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH120HM
  • Rexel Part Number:

    116628
  • UPC:

    782113101651

20 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Switch Duty Rated. High Magnetic.

$ 69.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH120HM

Rexel Part # 116628

UPC 782113101651

UNSPSC 39121601

Amps 20

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch