Eaton CH120ST Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Shunt Trip

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH120ST
  • Rexel Part Number:

    80507
  • UPC:

    782113339405

20 Amp, 1-Pole, CH Circuit Breaker with Shunt Trip, 10 kAIC, 120/240 VAC. Switch Duty Rated.

$ 347.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH120ST

Rexel Part # 80507

UPC 782113339405

UNSPSC 39121603

Amps 20

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch