Eaton CH125 Breaker, 25A, 1P, 120/240V, 10 kAIC, Type CH

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH125
  • Rexel Part Number:

    79351
  • UPC:

    782113121420

25 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

$ 36.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH125

Rexel Part # 79351

UPC 782113121420

UNSPSC 39121603

Amps 25

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch