Eaton CH130 Breaker, 30A, 1P, 120/240V, 10 kAIC, Type CH

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH130
  • Rexel Part Number:

    62496
  • UPC:

    782113101668

30 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

$ 34.75 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH130

Rexel Part # 62496

UPC 782113101668

UNSPSC 39121603

Amps 30

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch