Eaton CHF115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHF115
  • Rexel Part Number:

    238018
  • UPC:

    786685361833

15 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Switch Duty Rated. Includes: Trip Indication.

$ 36.75 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHF115

Rexel Part # 238018

UPC 786685361833

UNSPSC 39121601

Amps 15

Family / Style CHF

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch