Eaton QCF1030 30A, 1P, 120/240V, Type QC, 10 kAIC, CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    QCF1030
  • Rexel Part Number:

    112192
  • UPC:

    786679143124

30 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

$ 52.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # QCF1030

Rexel Part # 112192

UPC 786679143124

UNSPSC 39121603

Amps 30

Family / Style Quicklag

Interrupt Rating AC 10000

Mounting Panel

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch