GE Industrial THHQL1120 20A, 1P, 120/240V, 22 kAIC, Q-Line Series CB

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THHQL1120
  • Rexel Part Number:

    249594
  • UPC:

    783164117394

20 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 22 kAIC, 120/240 VAC.

$ 14.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THHQL1120

Rexel Part # 249594

UPC 783164117394

UNSPSC 39121601

Amps 20

Family / Style Q-Line

Interrupt Rating AC 22000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch