GE Industrial THQL1120HM Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THQL1120HM
  • Rexel Part Number:

    78160
  • UPC:

    783164131567

20 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC. High Magnetic.

$ 63.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THQL1120HM

Rexel Part # 78160

UPC 783164131567

UNSPSC 39121601

Amps 20

Family / Style Q-Line

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch