GE Industrial THQL1160 Thql 1 Pole 120/240v 10k Ic 60 Amp

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THQL1160
  • Rexel Part Number:

    189354
  • UPC:

    783164148145

60 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC. HxWxD: 3.28" x 1.00" x 2.38".

$ 8.47 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THQL1160

Rexel Part # 189354

UPC 783164148145

UNSPSC 39121601

Amps 60

Family / Style Q-Line

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch