GE Industrial THQP115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Q-Line Series, Thin

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THQP115
  • Rexel Part Number:

    59026
  • UPC:

    783164085679

15 Amp, 1-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

$ 21.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THQP115

Rexel Part # 59026

UPC 783164085679

UNSPSC 39121601

Amps 15

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

on the mini breaker where it snaps into the panel is the point of attachment vertical or horizontal

Asked by: joe
  • y_2017, m_3, d_20, h_19CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_59026, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch