GE Industrial THQP125 Breaker, 25A, 1P, 120/240V, 10 kAIC, Q-Line Series, Thin

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THQP125
  • Rexel Part Number:

    58989
  • UPC:

    783164085693

25 Amp, 1-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

$ 21.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THQP125

Rexel Part # 58989

UPC 783164085693

UNSPSC 39121601

Amps 25

Family / Style Q-Line

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch