GE Industrial THQP140 40A, 1P, 120/240V, 10 kAIC, Type Q-Line CB

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THQP140
  • Rexel Part Number:

    83546
  • UPC:

    783164134452

40 Amp, 1-Pole, Type Q-Line Circuit Breaker, 10 kAIC, 120/240 VAC. Plug-On Circuit Breaker, Thin Style.

$ 8.47 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THQP140

Rexel Part # 83546

UPC 783164134452

UNSPSC 39121601

Amps 40

Family / Style Q-Line

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch