GE TQC1110WL Breaker, Molded Case, 10A, 1P, 240VAC, Q-Line, 5kAIC, Lug In/Out

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TQC1110WL
  • Rexel Part Number:

    77962
  • UPC:

    78316402016

Breaker, Molded Case, 10 Amp, 1-Pole, 120/240 Volt AC, Q-Line, 5kAIC, Lug In/ Lug Out

$ 36.54 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TQC1110WL

Rexel Part # 77962

UPC 78316402016

UNSPSC 39121601

Amps 10

Family / Style TQC

Interrupt Rating AC 5000

Mounting Panel

Poles 1

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch