Square D HOM120HM Breaker, 1P, 20A, 120/240VAC, 10 kAIC, High Magnetic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM120HM
  • Rexel Part Number:

    66104
  • UPC:

    78590107749

Circuit Breaker, Homeline Series, Plug-In, 1-Pole, 20 Amp, 120V, 10 kAIC, 50/60 hz, High Magnetic

$ 27.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM120HM

Rexel Part # 66104

UPC 78590107749

UNSPSC 39121603

Amps 20

Family / Style HomeLine

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch