Square D HOM125 Breaker, Homeline, 1P, 25A, 120VAC, 10 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM125
  • Rexel Part Number:

    66121
  • UPC:

    78590106546

Circuit Breaker, Homeline Series, Plug-In, 1-Pole, 25 Amp, 120V, 10 kAIC, 50/60 hz.

$ 26.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM125

Rexel Part # 66121

UPC 78590106546

UNSPSC 39121603

Amps 25

Family / Style HOM

Interrupt Rating AC 10000

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch