Square D QO110 Breaker, 1P, 10A, 120/240VAC, 10kAIC, Plug-In

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO110
  • Rexel Part Number:

    64313
  • UPC:

    78590120559

Breaker, 1-Pole, 10 Amp, 120/240 Volt AC, 10 kAIC, Plug-In

$ 29.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO110

Rexel Part # 64313

UPC 78590120559

UNSPSC 39121603

Amps 10

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch