Square D QO1201201 Breaker, 1P, 20A, 120/240VAC, 10kAIC, Plug-In, Auxiliary Switch

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO1201201
  • Rexel Part Number:

    465346
  • UPC:

    78590198151

Circuit Breaker, Type QO, Plug-In, 1-Pole, 20 Amp, 120/240 VAC, 10 kAIC, 5 Amp, Auxiliary Switch, 120 Volt AC

$ 161.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO1201201

Rexel Part # 465346

UPC 78590198151

UNSPSC 39121603

Amps 20

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch