Square D QO125VH Breaker, 1P, 25A, 120/240VAC, 22kAIC, Plug-In

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO125VH
  • Rexel Part Number:

    289111
  • UPC:

    78590137179

Circuit Breaker, Type QO, Plug-In, 1-Pole, 25 Amp, 120/240 VAC, 22 kAIC

$ 73.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO125VH

Rexel Part # 289111

UPC 78590137179

UNSPSC 39121603

Amps 25

Family / Style QO

Interrupt Rating AC 22000

Mounting Plug-On

Phase 1

Poles 1

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch