Square D QO140 Breaker, 1P, 40A, 120/240VAC, 10kAIC, Plug-In

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO140
  • Rexel Part Number:

    67232
  • UPC:

    78590140018

40 Amp, 1-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

$ 29.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO140

Rexel Part # 67232

UPC 78590140018

UNSPSC 39121603

Amps 40

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch