Square D QOU110 Breaker, Lug In/Lug Out, 1P, 10A, 120VAC, Type QO, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOU110
  • Rexel Part Number:

    41781
  • UPC:

    78590120567

Breaker, Lug In/Lug Out, 1-Pole, 10 Amp, 120 Volt AC, Type QO, 10 kAIC

$ 40.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOU110

Rexel Part # 41781

UPC 78590120567

UNSPSC 39121603

Amps 10

Family / Style QOU

Interrupt Rating AC 10000

Mounting Panel

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch