Square D QOU115 Breaker, Lug In/Lug Out, 1P, 15A, 120VAC, Type QO, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOU115
  • Rexel Part Number:

    38934
  • UPC:

    78590141850

Breaker, Lug In/Lug Out, 1-Pole, 15 Amp, 120 Volt AC, Type QO, 10 kAIC

$ 40.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOU115

Rexel Part # 38934

UPC 78590141850

UNSPSC 39121603

Amps 15

Family / Style QOU

Interrupt Rating AC 10000

Mounting Panel

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch