Square D QOU130 Breaker, Lug In/Lug Out, 1P, 30A, 120VAC, Type QO, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOU130
  • Rexel Part Number:

    38889
  • UPC:

    78590141856

Breaker, Lug In/Lug Out, 1-Pole, 30 Amp, 120 Volt AC, Type QO, 10 kAIC

$ 40.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOU130

Rexel Part # 38889

UPC 78590141856

UNSPSC 39121603

Amps 30

Family / Style QO

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 1

Type Breaker

Place your Will Call order by clicking the cart button next to the appropriate Branch