Square D QOU150 Breaker, Lug In/Lug Out, 1P, 50A, 120VAC, Type QO, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOU150
  • Rexel Part Number:

    38862
  • UPC:

    78590141862

Breaker, Lug In/Lug Out, 1-Pole, 50 Amp, 120 Volt AC, Type QO, 10 kAIC

$ 40.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOU150

Rexel Part # 38862

UPC 78590141862

UNSPSC 39121603

Amps 50

Family / Style QO

Interrupt Rating AC 10000

Mounting Panel

Poles 1

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch