Square D QOU160 Breaker, Lug In/Lug Out, 1P, 60A, 120VAC, Type QO, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOU160
  • Rexel Part Number:

    276139
  • UPC:

    78590148934

Breaker, Lug In/Lug Out, 1-Pole, 60 Amp, 120 Volt AC, Type QO, 10 kAIC

$ 40.20 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOU160

Rexel Part # 276139

UPC 78590148934

UNSPSC 39121603

Amps 60

Family / Style QOU

Interrupt Rating AC 10000

Mounting Panel

Poles 1

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch