Siemens Q150 50A, 1P, 120/240V, 10 kAIC, QP Type CB

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q150
  • Rexel Part Number:

    68092
  • UPC:

    783643148239

50 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

$ 50.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q150

Rexel Part # 68092

UPC 783643148239

UNSPSC 39121601

Amps 50

Family / Style QP

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch