Siemens Q160 Breaker 60A 1P 120V 10k QP

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q160
  • Rexel Part Number:

    194706
  • UPC:

    783643156265

60 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120 VAC.

$ 50.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q160

Rexel Part # 194706

UPC 783643156265

UNSPSC 39121601

Amps 60

Family / Style QP

Interrupt Rating AC 10000

Mounting Plug-In

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch