Eaton C25ANB125A 25A, 1P, Definite Purpose Contactor

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25ANB125A
  • Rexel Part Number:

    334225
  • UPC:

    786685115818

25 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***

$ 80.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25ANB125A

Rexel Part # 334225

UPC 786685115818

UNSPSC 39121529

Amps 25

Family / Style C25

Poles 1

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch