Eaton C25ANB125T 25A, 1P, Definite Purpose Contactor

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C25ANB125T
  • Rexel Part Number:

    169583
  • UPC:

    786685115849

25 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 24V AC Coil. ***No Replacement Coils Available for the Compact Series***

$ 80.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C25ANB125T

Rexel Part # 169583

UPC 786685115849

UNSPSC 39121529

Amps 25

Family / Style C25

Poles 1

Type Contactor

Volts AC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch